Zoro Homepage

1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A

  • Mfr # RM602-4A

  • Zoro # G1140339


product price: $77.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM602-4A
Zoro #
G1140339
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Durofix 1/2" Digital Torque Adapter (25-250 ft-lbs) with Audible Alert RM602-4A
Durofix offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Converts any ratchet wrench into a precision torque wrench; accurate calibration device for existing digital and analog torque wrenches
* Three color LED light indicator and audible sound once torque setting is reaching (25-250-foot pounds wide torque range)
* Guaranteed Accuracy Range: ± 1.5% clockwise ± 2.5% CCW of indicated value, CW, from 20% to 100% of full scale . CR2032 Coin sell batteries required to operate the adapter. (Included)
* The product quality meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ± 1.5 % clockwise ± 2.5% counter-clockwise from 20% to 100% of full scale
* Torque Range: 25 to 250 ft-lbs
* Coin Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.