Zoro Homepage

20" Rigid Shaft Concrete Vibrator Attachment For Vibrator

  • Mfr # 25DS

  • Zoro # G1948988


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DS
Zoro #
G1948988
UPC #
-
Country of Origin
Taiwan, Province of China

Description

20" Rigid Shaft Concrete Vibrator Attachment (25mm diameter), 25DS
Specifications:
25DS (Rigid Shaft Attachment, 25 mm diameter)
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1" x 17-5/8" (Ã ̃ 25 mm x 447 mm)
* Rigid Shaft assembly length: 20-9/16" (522 mm)
* Overall tool length: 748 mm
* Attachment Weight: 4.3 lbs
Vibrator attachment requires tool kit to function: - TOOL SOLD SEPARATELY
RZ6008 (Tool)
* Voltage: 60V (DXP battery platform)
* Bare Tool Weight: 2.7 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.