Zoro Homepage

32" Flexible Shaft Concrete Vibrator Attachment For Vibrator

  • Mfr # 28FP

  • Zoro # G1949076


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28FP
Zoro #
G1949076
UPC #
-
Country of Origin
Taiwan, Province of China

Description

32" Flexible Shaft Concrete Vibrator Attachment (28mm diameter), 28FP
Specifications:
28FP (Flexible Shaft Attachment, 32" length)
* No Load Vibrations /Min: 12,500 VPM
* Vibration Head (Dia. x Length): Ã ̃ 1-1/8" x 7-5/16" (Ã ̃ 28 mm x 186 mm)
* Flexible Shaft assembly length: 32-7/16" (824 mm)
* Overall length: 1,070 mm
* Attachment Weight: 3.62 lbs
Vibrator attachment requires tool kit to function: - TOOL SOLD SEPARATELY
RZ6008 (Tool)
* Voltage: 60V (DXP battery platform)
* Bare Tool Weight: 2.7 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.