
Battery Powered Compact Leaf Blower, 0 to 175 CFM, Minimum 110 MPH, Battery Included
Mfr # RZ1282-PG
Zoro # G212750608
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
0 to 175 CFM
Maximum Air Speed
Minimum 110 MPH
Voltage
12V
Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ1282-PG
Zoro #
G212750608
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Maximum Air Flow
0 to 175 CFM
Maximum Air Speed
Minimum 110 MPH
Voltage
12V
Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Item
Compact Leaf Blower
Speed Control
8-speed
Run Time
20 minutes
Description
Compact & Powerful: Delivers max 175 CFM air volume at 110 MPH while operating below 78 dBA. User Friendly Design: 8-Speed dial with variable speed trigger, lock-on switch & power indicator. Brushless Motor: Delivers longer lifespan, less maintenance & high power-to-weight ratio. G12 Battery Platform: Uses G12 batteries, compatible with all G12 family tools. Accessories Included: Extension pipe, rubber nozzle & wide sweep nozzle.
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.