Zoro Homepage

DXP 60V BLDC 2-speed Jumbo Hammer Drill 1,062 In-lbs Tool Only

  • Mfr # RK60132T

  • Zoro # G1948918


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK60132T
Zoro #
G1948918
UPC #
-
Country of Origin
Taiwan, Province of China

Description

DXP 60V Cordless BRUSHLESS 2-Speed Jumbo Hammer Drill, Max 1,062 In-lbs, Tool Only, RK60132T
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Brushless Motor & All Metal Gearbox delivers high efficiency, lower maintenance & longer lifespan
* 2-Speed control, up to 2,000 RPM
* 21 Torque Settings + Drill Mode + Hammer Drill Mode
* Adjustable Chisel Positioning & Side Handle to reduce user's fatigue
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/2" Chuck (13mm)
* Max Torque: 1,062 in-lbs (120 Nm)
* No Load Speed: 0 to 550 / 0 to 2,000 RPM
* Blows per minute: 30,000 BPM
* Tool Weight: 5.63 lbs (2.56 kg)
Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.