Zoro Homepage

DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft

  • Mfr # RZ6008T

  • Zoro # G1948796


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ6008T
Zoro #
G1948796
UPC #
-
Country of Origin
Taiwan, Province of China

Description

DXP series 60V Cordless BRUSHLESS Concrete Vibrator Tool, Tool Only, No Attachement, RZ6008T
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Easily Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 13,000 per minute (Depends on attachment types, sold separately)
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008T (Tool Only, Without Attachment, Battery Sold Separately)
* Voltage: 60V (DXP battery platform)
ATTACHEMENT OPTIONS - SOLD SEPARATELY
28DL (28" Rigid Shaft Attachment)
* No Load Vibrations /Min: 12,500 VPM (viours
* Rigid Shaft assembly length: 27-15/16" (710 mm)
* Overall tool length: 936 mm
* Max Run Time: 100 mins
25DS (20" Rigid Shaft )
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1" x 17-5/8" (25 mm x 447 mm)
* Rigid Shaft assembly length: 20-9/16" (522 mm)
* Overall tool length: 748 mm
* Max Run Time: 120 mins
28FPL (48" Flexible Shaft )
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 7-5/16" (28 mm x 186 mm)
* Flexible Shaft assembly length: 48-5/16" (1,228 mm)
* Overall length: 1,474 mm
* Max Run Time: 130 mins
28FP (32" Flexible Shaft )
* No Load Vibrations /Min: 12,500 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 7-5/16" (28 mm x 186 mm)
* Flexible Shaft assembly length: 32-7/16" (824 mm)
* Overall length: 1,070 mm
* Max Run Time: 200 mins
KCA (Wallbrator )
* No Load Vibrations /Min: 9,500 VPM
* Vibration Head Size : 3" x 4.5"
* Wallbrator assembly length: 6-11/16" (169.5 mm)
* Overall length: 396 mm
* Max Run Time: 130 mins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.