Zoro Homepage

G12 Series 12V Cordless 8-Speed Compact Blower. Bare tool only

  • Mfr # RZ1282T

  • Zoro # G414024590


product price: $68.39
/ea

Key Features

Voltage
12V
CFM
0 to 175 CFM (0 to 496 CMM)
Air Speed
Minimum 110 MPH (49 m/s)
Speed Dial
8
Runtime
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ1282T
Zoro #
G414024590
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
12V
CFM
0 to 175 CFM (0 to 496 CMM)
Air Speed
Minimum 110 MPH (49 m/s)
Speed Dial
8
Runtime
20 minutes

Description

Compact & Powerful: Delivers max 175 CFM air volume at 110 MPH while operating below 78 dBA. User Friendly Design: 8-Speed dial with variable speed trigger, lock-on switch & power indicator. Brushless Motor: Delivers longer lifespan, less maintenance & high power-to-weight ratio. G12 Battery Platform: Uses G12 batteries, compatible with all G12 family tools. Accessories Included: Extension pipe, rubber nozzle & wide sweep nozzle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.