G12 Series 12V Cordless Li-ion 3/8'' Drill Driver Kit, 4.0 Ah Battery, 1800 RPM, 440 In Lbs, Bare tool

  • Mfr # RK12136T

  • Zoro # G314036600


product price:  $47.69
/ea

Key Features

Voltage
12V
Max. Torque
440 in-lb
Drive Size
3/8"
No Load RPM
0-450 / 0-1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK12136T
Zoro #
G314036600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Voltage
12V
Max. Torque
440 in-lb
No Load RPM
0-450 / 0-1,800 RPM

Description

G12 Series 12V Cordless Li-ion 3/8'' Drill Driver Kit w/ 4.0 Ah Battery 1,800 RPM Max Torque 440 In Lbs. Bare tool only.Compact Size & Lightweight: Measures in at under 6 inches & under 3 pounds. Powerful 12V Brushless Motor: More precise & more efficient. Torque Adjustment Collar: Features 20 adjustable torque settings + Drill mode. Metal 2-Speed Gearbox: 0-450 RPM / 0-1,800 RPM. ideal for any screw driving & drilling tasks. Battery Indicator: Built-in battery display, easily monitor battery status. Built-in super bright LED light to conveniently illuminate your work area.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.