Zoro Homepage

G12 Series 12V Li-ion 4-Position Foldable Handheld LED Flashlight - Bare Tool Only

  • Mfr # RL1241T

  • Zoro # G414777373


product price: $21.49
/ea

Key Features

Maximum Brightness
350 Lux
Watts
1Wh
Tool Weight
0.33 lbs
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL1241T
Zoro #
G414777373
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Maximum Brightness
350 Lux
Watts
1Wh
Tool Weight
0.33 lbs
Voltage
12V

Description

Built-in ultra-focus light beam of 350 Lux that can cover up to 2 feet in the distance by ultra-efficient LED with only 1-watt power consumption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.