Zoro Homepage

G12 Series 12V Li-ion Compact Charger & Portable Power Source

  • Mfr # CS-25-12VU

  • Zoro # G512750605


product price: $15.75
/ea

Key Features

Voltage
12V
DC Plug Output
12V
USB Output
9V at 1.6A; 5V at 2.1A
Input
USB-C 5V at 2.1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-25-12VU
Zoro #
G512750605
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
12V
DC Plug Output
12V
USB Output
9V at 1.6A; 5V at 2.1A
Input
USB-C 5V at 2.1A

Description

Provides convenient, compact charging of all G12 batteries with micro-usb cable from AC outlet or USB power source. Charges G12 2.0 Ah battery in under 3 hours. 2.1A USB output delivers fast electronic device charging from any G12 battery. Compact size maximizes portability for use on and off the jobsite. Compatible with in-vehicle USB ports for convenient on-the-go charging of G12 batteries. Power indicator allows fast checking of G12 battery charge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.