Zoro Homepage

G12 Series 12V Li-ion Quick Battery Charger

  • Mfr # DC12US07-C15

  • Zoro # G812750602


product price: $19.15
/ea

Key Features

Voltage
12V
Watts
30 W
Input
100–240 V, 50–60 Hz
Output
12.6 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC12US07-C15
Zoro #
G812750602
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
12V
Watts
30 W
Input
100–240 V, 50–60 Hz
Output
12.6 V

Description

Work perfectly with G12 compact series tools. peedily charges B1225LA & B1225LA-2 batteries. Well-designed charging circuit maximizes run-time and overall life of battery cells.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.