G12 Series Cordless Automatic Caulking Gun Kit for 10 oz. Cartridge. Bare tool only

  • Mfr # RZ1230T

  • Zoro # G114036602


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Cartridge Type
Composite Half-Barrel
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ1230T
Zoro #
G114036602
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Capacity
10 oz cartridge (300 ml)
Cartridge Type
Composite Half-Barrel
Voltage
12V

Description

Delivers professional workmanship with a steady stream of filling from cartridge. Choose from 8-Speed Dial for various filling materials & applications. Max 500 lbs pushing force & 130 PSI for all filling materials 10 oz. cartridge. Features 360 degree rotating collar with half-barrel design. G12 Battery Platform: Uses G12 batteries, compatible with all G12 family tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.