G12 Series Cordless Automatic Caulking Gun Kit for 10 oz. Cartridge with 4.0 Ah Battery

  • Mfr # RZ1230-PG

  • Zoro # G612750604


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
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
RZ1230-PG
Zoro #
G612750604
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Capacity
10 oz cartridge
Voltage
12V

Description

Delivers professional workmanship with a steady stream of filling from cartridge. Choose from 8-Speed Dial for various filling materials & applications. Max 500 lbs pushing force & 130 PSI for all filling materials 10 oz. cartridge. Features 360 degree rotating collar with half-barrel design. G12 Battery Platform: Uses G12 batteries, compatible with all G12 family tools.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov