Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G12 Series Cordless Mini Reciprocating Saw Kit with 4.0 Ah Battery

  • Mfr # RJ1217-PG

  • Zoro # G312682083


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Stroke Length
5/8"
Strokes per Minute
0 to 3,000 SPM
Head Length
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ1217-PG
Zoro #
G312682083
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
5/8"
Head Length
11.5"

Details

Voltage
12V
Strokes per Minute
0 to 3,000 SPM

Description

Keyless Blade Clamp featuring tool free quick & easy blade change that allows your workday to be smoother than ever. Dual-Gear Counterbalance Mechanism designed to reduce vibration & fatigue increasing your work efficiency over time. Fast & efficient cutting: Max 3,000 Strokes Per Minute with add-on Clamping Jaw & 6 interchangeable saw blades to tackel any job. Built-in LED light & battery indicator to allow you to work more precisely in any working conditions. G12 Battery Platform: Uses G12 Series 12V li-ion batteries which are compatible with all Durofix G12 family tools.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.