Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P20 BRUSHLESS Jumbo Hammer Drill, 900 in-lbs, 5Ah x2, RK20118

  • Mfr # RK20118-LB

  • Zoro # G1948741


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK20118-LB
Zoro #
G1948741
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Durofix P20 series RK20118-LB 20V Brushless Cordless Jumbo Hammer Drill, 900 ft-lbs Torque, 2 Batteries (Li-ion5.0 Ah), Fast charger, and Carrying Case
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (“brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance
* 21 Torque settings + drill mode + hammer drill mode with powerful 900 in-lbs max torque and 30,000 BPM
* Sturdy metal gearbox with 2-speed control (0-550 / 0-2,000 RPM)
* Built-in battery indicator & LED light
* Package includes: (1) RK20118 tool, (2) 20V 4.0Ah Battery, (1) Charger and (1) Blow Molded Carrying case
SPECIFICATIONS
* Voltage: 20V DC
* Drive: 1/2" Chuck (13mm)
* Max Torque: 900 in-lbs (100 Nm)
* No Load Speed: 0-550 / 2,000 RPM
* Blows per Minute: 30,000 BPM
* Tool Weight: 4.95 lbs
* Battery: 5.0 Ah x2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.