Zoro Homepage

Wallbrator Concrete Vibrator Attachment For Vibrator

  • Mfr # KCA

  • Zoro # G1949268


product price: $405.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCA
Zoro #
G1949268
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Wallbrator Concrete Vibrator Attachment KCA
Wallbrator is designed for all types of ICF (Insulating Concrete Forms) applications. The tool's high-speed, low-impact vibration ensures proper concrete consolidation with one ass without damaging the ICF's surface.
Specifications:
KCA (Wallbrator Attachment)
* No Load Vibrations /Min: 9,500 VPM
* Vibration Head Size: 3" x 4.5"
* Wallbrator assembly length: 6-11/16" (169.5 mm)
* Overall length: 396 mm
* Attachment Weight: 3.84 lbs (4.02 kg)
Vibrator attachment requires tool kit to function: - SOLD SEPARATELY
RZ6008 (Tool)
* Voltage: 60V (DXP battery platform)
* Bare Tool Weight: 2.7 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.