Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge
- Mfr # XP13000HX
- Zoro # G609239129
product price:Â
$
1,799.00
/ea
Key Features
Engine Brand
DuroMax Power Equipment
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
10,500 W/9,975 W
Surge Watts
13,000 W/12,350 W
Rated Voltage
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XP13000HX
- Zoro #
- G609239129
- UPC #
- 811640016234
- Country of Origin
- China
Dimensions
- Length
- 29"
- Engine Size
- 29" x 30" x 26"
Details
- Engine Brand
- DuroMax Power Equipment
- Item
- Portable Generator
- Fuel Type
- Gasoline/Liquid Propane
- Generator Rated Watts
- 10,500 W/9,975 W
- Surge Watts
- 13,000 W/12,350 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 87.5/83.13/43.75/41.56
- Generator Run Time @ 1/2 Load
- 8.5 hr/6.5 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- Yes
- Application
- Home, recreation, jobsites
- Includes
- XP13000HX Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, and Owner's Manual
- Material
- Metal/Copper/Plastic/Rubber
Description
CO Alert Sensor, Transfer Switch Ready.The XP13000HX is the crown jewel of the HX Series with 13,000-Watt of POWER. This unit provides the power normally found in stationary home standby generators but in a more affordable, portable package. With a 500 cc OHV Duromax Engine, this workhorse is PERFECT for HOME BACK UP and can power most household essentials such as lights, appliances and even central A/C systems during any power outage, storm or emergency event. BE READY FOR ANYTHING with Duromax's ALL NEW HX Series. This brand new, Dual Fuel portable generator lineup features CO Alert Technology that will automatically shut down the generator if an unsafe level of carbon monoxide is detected. Protect your loved ones and enjoy safe and easy operation with Duromax.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.