Shop AIPOWER
See all product information
Create Account
250W Portable Power Station
- Mfr # PPS300L
- Zoro # G123390801
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
5 in
Height
8 in
Includes
AC charging cable, car charging cable, and user manual included for easy charging at home or on the go.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPS300L
- Zoro #
- G123390801
- UPC #
- 51217006732
- Country of Origin
- Viet Nam
- Item
- Portable Power Station
- Includes
- AC charging cable, car charging cable, and user manual included for easy charging at home or on the go.
Dimensions
- Width
- 11 in
- Length
- 5 in
- Height
- 8 in
Description
Portable lithium power station for charging and powering small electronics, lights, and essentials off-grid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.