Zoro Homepage

15,000W Electric Start Dual Fuel Portable Generator

  • Mfr # XP15000HX

  • Zoro # G314825471


product price: $2,888.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Generator Rated Watts
15000W
Rated Voltage
120/240V
Application
Emergency Preparedness, Jobsite, Home Backup
Includes
Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP15000HX
Zoro #
G314825471
UPC #
811640016845
Country of Origin
China

Details

Item
Dual Fuel Generator
Generator Rated Watts
15000W
Rated Voltage
120/240V
Application
Emergency Preparedness, Jobsite, Home Backup
Includes
Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual
Material
Metal

Description

The LARGEST single cylinder Dual Fuel 15,000 watt generator on the market has arrived! Introducing the brand new XP15000HX from DuroMax. With 15,000 watts of Dual Fuel portable power, this unit will power your WHOLE home and all of your essentials during any power outage. The XP15000HX is the largest unit in the HX Series and comes equipped a 50 amp plug, a 120V 30 amp plug, one 120/240V 30 amp plug, and TEN standard household outlets giving you the ability to power everything you can imagine! Enjoy the freedom of fuel flexibility and run this unit on either gasoline or propane. The XP15000HX has smart fuel select technology that automatically recognizes when propane is connected and switches between fuel types automatically. Equipped a push button start and state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance


  • •With 15,000 watts of power, the XP15000HX Dual Fuel generator will keep your whole home running during a storm or power outage, while protecting your family from harmful fumes with CO Alert.
  • •Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source.
  • •At the core of all our products resides a robust DuroMax engine. Designed for Power. Designed to Last.
  • •During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start.
  • •The XP15000HX comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets (including a transfer switch-ready 50 amp outlet).

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.