Zoro Homepage

15,000W Electric Start Tri-Fuel Portable Generator

  • Mfr # XP15000HXT

  • Zoro # G414825470


product price: $3,466.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Generator Rated Watts
15000W
Rated Voltage
120/240V
Material
Metal
Includes
Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual
Application
Emergency Preparedness, Jobsite, Home Backup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP15000HXT
Zoro #
G414825470
UPC #
811640016852
Country of Origin
China

Details

Item
Tri Fuel Generator
Generator Rated Watts
15000W
Rated Voltage
120/240V
Material
Metal
Includes
Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual
Application
Emergency Preparedness, Jobsite, Home Backup

Description

Introducing DuroMax's XP15000HXT - the LARGEST single-cylinder, tri fuel generator, on the market and utilizing the world's only 670cc single-cylinder oil cooled engine! Power your entire home and essentials during outages. This is the HXT Series flagship model and features a 50-amp plug, one 120V 30-amp plug, one 120/240V 30-amp plug, and TEN standard household outlets, offering immense versatility. Operate on gasoline, propane, or natural gas. DuroMax offers the most power in the industry while running on natural gas, as we are the only company to include a 3/4' inch NG hose. Don't be fooled by inferior units that only offer 1/2' inch lines. Enjoy convenient remote and push-button starts, alongside a state-of-the-art Digital Control Center for easy monitoring of power output, load, and running hours. A robust, flexible solution for uninterrupted power supply


  • •With 15,000 watts of power, the XP15000HXT Tri Fuel generator will keep your whole home running during a storm or power outage, while protecting your family from harmful fumes with CO Alert.
  • •Run your generator on gasoline, propane, or natural gas. With Tri Fuel, we offer the ultimate freedom and flexibility of fuel choice.
  • •At the core of all our products resides a robust DuroMax engine. Designed for Power. Designed to Last.
  • •During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start.
  • •The XP15000HXT comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets including a transfer switch-ready 50 amp outlet.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.