16,000W Dual Fuel Portable Inverter Generator w/ CO Alert

  • Mfr # XP16000iH

  • Zoro # G814825476


product price:  $5,310.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Rated Voltage
120/240V
Material
Metal, Plastic
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP16000iH
Zoro #
G814825476
UPC #
811640016883
Country of Origin
China

Details

Item
Dual Fuel Inverter Generator
Generator Rated Watts
16000W
Rated Voltage
120/240V
Material
Metal, Plastic
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual

Description

Introducing the LARGEST Dual Fuel Digital Inverter Generator Available! The DuroMax XP16000iH features 16,000 watts of clean sine wave power in a portable package. This inverter will power your WHOLE home with ease. The XP16000iH comes equipped TWO 50 amp plugs, allowing for easy and full power with a generator interlock or transfer switch. Enjoy the freedom of fuel flexibility and run your inverter on either gasoline or propane. The XP16000iH features a state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance.


  • •Enjoy 16,000 watts of clean, Dual Fuel inverter power. Start the generator from the comfort of your home with the easy remote start.
  • •Designed for Whole Home Power Backup, this generator comes equipped with two 50 Amp plugs.
  • •Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source.
  • •At the core of all our products resides a robust DuroMax engine. Designed for Power. Designed to Last.
  • •During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start.
  • •The XP16000iH comes with a push button start, a digital control center, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets including two 50 amp outlets.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.