Zoro Homepage

2 in. x 10 ft. Water Pump Suction Hose, PVC

  • Mfr # XPH0210S

  • Zoro # G709228948


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Tube Material
Metal/ Plastic
Outside Dia.
2"
Length
10'
Color
Green
Hose Length
10'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH0210S
Zoro #
G709228948
UPC #
811640015794
Country of Origin
China

Dimensions

Outside Dia.
2"
Length
10'
Hose Length
10'
Hose Inside Dia.
2"

Details

Item
Plumbing/Pump Hoses
Tube Material
Metal/ Plastic
Color
Green
Includes
2" x 10' Suction Hose

Description

2 in. x 10 ft. Suction Hose for Gas Powered utility Pump. This PVC hose is lightweight, rugged, flexible and reinforced for heavy duty service. Assembled with Male and Female Short-Shank Aluminum couplings, securely fastened with band-it clamps. Material retains good flexibility in cold weather, is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for pumping water and other fluids in construction, rental and other applications. Durability for high volume water removal and Compatible with Duromax portable semi trash utility gas pump.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.