Zoro Homepage

240v 30A 10GA 25Ft Generator Cord with Cord Hanger

  • Mfr # XP3025GC

  • Zoro # G809239110


product price: $89.79
/ea
Free Shipping & Returns

Key Features

For Use With
240V 30A 60 hz power
Dimensions
25' x 3" x 3"
Height
3"
Description/Special Features
100% copper wire, heavy duty, 25 ft 10ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty
Standards
UL certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP3025GC
Zoro #
G809239110
UPC #
811640016494
Country of Origin
China

Dimensions

Dimensions
25' x 3" x 3"
Height
3"
Length
25'
Cord Length
25'
Width
3"
Depth
10ga

Details

Item
Generator Power Cord
For Use With
240V 30A 60 hz power
Description/Special Features
100% copper wire, heavy duty, 25 ft 10ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty
Standards
UL certified
Gauge/Conductor
10ga
Max. Amps
30A
Includes
30A 25' 10-gauge generator power cord
Material
Copper/Rubber
Color
Black
Voltage
240 V
Application
Generators, Homes, Workshops, RV's, Trucks

Description

Duromax Power Cord presents a high-quality alternative to other extension cords by utilizing heavy-duty connectors and construction to provide safer use for the user. It is UL Rated for safe operation and true rated power allowing it to handle everything from home appliances to outdoor power equipment. This Duromax Power Cord features lighted ends for easy hookup of power and to know when the cord is plugged in to the power source. The power cords heavy-duty durable jacket insulates and protects the cord against job-site use while resisting moisture, abrasion and harmful UV rays. Great for plugging into Generators, power tools and even around the house, Duromax Power Cords are designed to outperform the competition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.