Zoro Homepage

301cc 4 in. Dual Fuel Semi-Trash Water Pump

  • Mfr # XP904WX

  • Zoro # G209228967


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Application
Draining pools, lakes, dredging, to floods and more!
Width
17"
Housing Material
Metal
Height
20"
Features
DuroMax 301cc 4-stroke OHV engine, Dual Fuel for fuel flexibility, 4-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 423 GPM for fast draining, 3 year warranty.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP904WX
Zoro #
G209228967
UPC #
811640016784
Country of Origin
China

Dimensions

Width
17"
Height
20"
Length
25"
Pump Size
4"

Details

Application
Draining pools, lakes, dredging, to floods and more!
Housing Material
Metal
Features
DuroMax 301cc 4-stroke OHV engine, Dual Fuel for fuel flexibility, 4-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 423 GPM for fast draining, 3 year warranty.
Includes
DuroMax XP904WX Water Pump, Propane Hose and Regulator, Wheel Kit, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual.
Surface Finish
Powder Coat Gloss Finish

Description

The DUROMAX XP904WX is the 4 in. version of our powerful dual fuel semi-trash water pump line, this water pump's 301cc 4-stroke OHV engine can push water at an incredible 423 GPM and drain a 40,000 Gal. pool in only about 1.5-hours. Due to these pumps amazing durability and high rate of volume transfer they can be used for multiple applications like draining pools, lakes, dredging, flooded areas and more. The XP904WX will include additional convenient features like a professional grade cast-iron impeller and volute to maximize the pump life, an E-Z Pull Recoil Start system for starting the engine with ease and a dual fuel capability for fuel flexibility and longer runtimes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.