
9,500W Portable Dual Fuel Inverter Generator w/ CO Alert
Mfr # XP9500iH
Zoro # G814825469
product price: $2,561.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Rated Voltage
120/240V
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XP9500iH
Zoro #
G814825469
UPC #
811640017026
Country of Origin
China
Details
Item
Dual Fuel Inverter Generator
Generator Rated Watts
9500W
Rated Voltage
120/240V
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
Material
Metal, Plastic
Description
Introducing the next generation of Dual Fuel inverter power. The DuroMax XP9500iH features 9,500 watts of clean sine wave power in a portable package. This XP9500iH will power your WHOLE home with ease - it comes equipped with a 50 amp plug, allowing for easy and full power with a generator interlock or transfer switch. Enjoy the freedom of fuel flexibility and run your inverter on either gasoline or propane. The XP9500iH features a state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance.
- •Enjoy 9,500 watts of clean, Dual Fuel inverter power. Designed for Whole Home Power Backup, this generator comes equipped with a 50 Amp plug. Start the generator from the comfort of your home with the easy remote start.
- •Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source.
- •Keep your entire home powered and secure during a storm or emergency event. Run your central air conditioning, water heater, and more.
- •During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.