Shop DUROMAX
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline, 10,500 W Rated, 13,000 W Surge, Electric Start, 120/240V AC
- Mfr # XP13000E
- Zoro # G109239124
product price:Â
$
1,518.99
/ea
Key Features
Engine Brand
DuroMax Power Equipment
Fuel Type
Gasoline
Generator Rated Watts
10,500 W
Surge Watts
13,000 W
Rated Voltage
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XP13000E
- Zoro #
- G109239124
- UPC #
- 811640015718
- Country of Origin
- China
- Engine Brand
- DuroMax Power Equipment
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 10,500 W
- Surge Watts
- 13,000 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Electric
- Generator Amps
- 87.5/43.75
- Generator Run Time @ 1/2 Load
- 8 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
- Material
- Metal/Copper/Plastic/Rubber
- Includes
- XP13000E Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, and Owner's Manual
- Application
- Home, recreation, jobsites
Dimensions
- Engine Size
- 29" x 30" x 26"
- Length
- 29"
- Height
- 26"
- Width
- 30 in
Description
The DuroMax provides power normally found in home standby units, but in a portable package. This workhorse is powered by a 500cc OHV DuroMax Engine. With 10,500 watts of running power and the ability to surge up to 13,000 watts, this generator can power household essentials such as lights, small and large appliances, and your home's central A/C system. The fully loaded power panel features multiple outlets including 2 120V GFCI protected household outlets. The panel also includes individual breakers to prevent overloading and keep everything safe. This unit is both EPA and CARB-approved for operation in all 50 states.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.