This item is Discontinued.

Duromax Portable Generator, Gasoline, 12,000 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start XP12000E

This item is Discontinued.

Duromax

Portable Generator, Gasoline, 12,000 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start (Discontinued)

Mfr # XP12000E
Zoro # G909239140
UPC # 811640014674
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XP12000E
Zoro #
G909239140
UPC #
811640014674
Country of Origin
China

Dimensions

Length
30"
Engine Size
30" x 30" x 26"

Details

Engine Brand
DuroMax Power Equipment
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
12,000 W/9,500 W
Surge Watts
12,000 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
79.17/39.58
Generator Run Time @ 1/2 Load
8 hr
CARB Compliant
Yes
Application
Home, recreation, jobsites
Includes
XP12000E Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, DC Charging Cables, and Owners Manual
Material
Metal/Copper/Plastic/Rubber

Description

The DuroMax XP12000E provides power normally found in home standby units, but in a portable package. Producing over 12,000 watts, you can rest assured you will stay powered through any storm. With its 457cc OHV engine, you'll be able to run all your appliances and heavy-duty power tools with ease. The fully featured power panel offer includes a wide selection of outlets for maximum compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.