Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline/Liquid Propane, 3,850 W/3,658 W Rated, 4,850 W/4,608 W Surge
Mfr # XP4850HX
Zoro # G209239116
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 3,850 W/3,658 W
- Surge Watts 4,850 W/4,608 W
- Rated Voltage 120/240V AC
Product Information
- Brand Duromax
- MFR # XP4850HX
- Zoro # G209239116
- UPC # 811640016197
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 25" |
Engine Size | 25" x 23" x 22" |
Details
Description
The XP4850HX packs a punch with 4850-Watt of power you can take anywhere. With a 210 cc OHV Duromax Engine, this workhorse is PERFECT for Camping, RVs, tailgating and can power lights and household appliances such as refrigerators, freezers and fans during any power outage or emergency event. BE READY FOR ANYTHING with Duromax's ALL-NEW HX Series. This brand new, Dual Fuel portable generator lineup features CO Alert Technology that will automatically shut down the generator if an unsafe level of carbon monoxide is detected. Protect your loved ones and enjoy safe and easy operation with Duromax.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, 12, 4X, 6P, Hinged (HW-J80804CHQRWW)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W; 8,500 W Rated, 10,625 W Surge, 120/240V AC (201083)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- Duromax Portable & Inverter Generators