
Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge
Mfr # XP5500HX
Zoro # G209239130
product price:Â $804.99
/eaKey Features
Engine Brand
DuroMax Power Equipment
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
4,500 W/4,275 W
Surge Watts
5,500 W/5,225 W
Rated Voltage
120/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XP5500HX
Zoro #
G209239130
UPC #
811640016203
Country of Origin
China
Dimensions
Engine Size
25" x 23" x 22"
Length
25"
Details
Engine Brand
DuroMax Power Equipment
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
4,500 W/4,275 W
Surge Watts
5,500 W/5,225 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
37.5/35.63/18.75/17.81
Generator Run Time @ 1/2 Load
9 hr/8 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes
Application
Home, recreation, jobsites
Material
Metal/Copper/Plastic/Rubber
Includes
XP5500HX Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, and Owner's Manual
Description
The XP5500HX delivers the most power in its class with 5500-Watt of power you can take anywhere. With a 210 cc OHV-V Duromax Engine, this workhorse is PERFECT for Camping, RVs, tailgating and can power lights and household appliances such as refrigerators, freezers and fans during any power outage or emergency event. BE READY FOR ANYTHING with Duromax's ALL-NEW HX Series. This brand new, Dual Fuel portable generator lineup features CO Alert Technology that will automatically shut down the generator if an unsafe level of carbon monoxide is detected. Protect your loved ones and enjoy safe and easy operation with Duromax.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.