Shop POWERMATE
See all product information
Create Account
Portable and Inverter Generator, Gasoline, 1,700 W Rated, 2,000 W Surge, Recoil Start, 120V AC
- Mfr # P0080501
- Zoro # G505386897
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Powermate
Fuel Type
Gasoline
Surge Watts
2,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0080501
- Zoro #
- G505386897
- UPC #
- 696471077902
- Country of Origin
- China
- Engine Brand
- Powermate
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 1,700 W
- Surge Watts
- 2,000 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 14.1
- Generator Run Time @ 1/2 Load
- 7 hr
- CARB Compliant
- Yes
- Hz
- 60 Hz
- Engine Displacement
- 80cc
- Fuel Tank Capacity
- 1.2 Gal
- Run Time Hour Meter
- 7 Hours
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.