Shop DUROMAX
See all product information
Create Account
SJEOOW Extension Cord, 12 AWG, Indoor/Outdoor, 3 Outlets, Blue, PVC, 25 ft
- Mfr # XPX12025C
- Zoro # G211971516
product price:
$
49.99
/ea
Key Features
Trade Designation
SJEOOW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPX12025C
- Zoro #
- G211971516
- UPC #
- 811640016951
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJEOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Jacket Material
- PVC
- Jacket Color
- Blue
- Power Indicator
- Yes
- Voltage
- 120V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
- Shape
- Cord
- Temp. Rating
- -58° to 221°F
Description
Withstands Extreme Temperatures and stays flexible und usable from -58* F - 221* F
- •Durable SJEOOW rated outer jacket and inner wire coating chemical and oil resistant.
- •Blue Lighted ends Indicator lets you know when the power is on and ready to go
- •Available in 25', 50', 100' Single and Triple Outlet in 12 or 10 gauges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.