
SJTW Extension Cord, 10 AWG, Outdoor, 1 Outlets, Yellow, 100 ft (Discontinued)
- Mfr # XPC10100A
- Zoro # G109228951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPC10100A
Zoro #
G109228951
UPC #
811640015138
Country of Origin
China
Dimensions
Wire Size
10 AWG
Cord Length
100 ft
Nominal Outside Dia.
1"
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Description
Duromax Power Cord presents a high-quality alternative to other extension cords by utilizing heavy-duty connectors and construction to provide safer use for the user. It is UL Rated for safe operation and true rated power allowing it to handle everything from home appliances to outdoor power equipment. This Duromax Power Cord features lighted ends for easy hookup of power and to know when the cord is plugged in to the power source. The power cords heavy-duty durable jacket insulates and protects the cord against job-site use while resisting moisture, abrasion and harmful UV rays. Great for plugging into Generators, power tools and even around the house, Duromax Power Cords are designed to outperform the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.