Zoro Homepage

Torx Driver Set, 0.5 in. Cut T10-T50

  • Mfr # VIHCT1050

  • Zoro # G316341177


product price: $53.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIHCT1050
Zoro #
G316341177
UPC #
923089040005
Country of Origin
Taiwan, Province of China

Description

Features -Half/Cut Torx Torx length cut to the normal depth increases strength and improves fastener engagement -Due to the Shortened Torx length these standard Torx Drivers also drive Torx PLUS -S2 Steel The Strongest Hardest Drivers -Heat treated to 58-62 RC -Satin Chrome Plated -Knurled body for fingertip control -1/4in square drive with 3/4inoverall length the shortest drivers -Plastic storage case -Torx Driver Set 0.5 in. Cut T10-T50 Specifications - Size: 0.50 in. - Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.