
Durvent MT4502 Insecticide, 1 qt
Mfr # 82004502
Zoro # G816224611
product price: $35.25
/eaKey Features
Insect Control Type
Multi-Purpose
Overall Width
15 in
Overall Length
10.5 in
Depth (In.)
10.5 in
Active Ingredients
Permethrin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82004502
Zoro #
G816224611
UPC #
72693450202
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
10.5 in
Depth (In.)
10.5 in
Details
Insect Control Type
Multi-Purpose
Active Ingredients
Permethrin
Capacity
1 qt
Description
Durvent Permethrin 10% concentrate is a long-lasting water-based livestock and premise spray that provides knockdown, broad spectrum insecticidal effectiveness, and excellent residual activity for up to 28 days. Kills flies, face flies, horn flies, stable flies, house flies, lice, fleas, ticks, mites, ants and mosquitoes. Use sites: indoor, outdoor, lawns, horses, swine, cattle, cows, beef, dairy, animal housing, barns, kennels, yards, dairies, stables, sheep, goats, pigs, poultry, chickens, misting, dogs, pour on, backrubber.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.