Dust-Off
Aerosol Duster, 10 oz., PK2
- Zoro #: G0464801
- Mfr #: DSXLP
Hover or click to zoom Tap to zoom
$8.22
/pkg. of 2
Must order in multiples of 5
- Item: Aerosol Duster
- Size: 10 oz
- Net Weight: 10 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.10
Dust-Off #DSXLP Specifications
- Zoro #: G0464801
- Mfr #: DSXLP
- Item: Aerosol Duster
- Size: 10 oz
- Net Weight: 10 oz
- Recommended For: Electronics And Equipment
- Color: Black
- Product Type: Air Duster
- Features: Disposable
- Country of Origin (subject to change): Multiple
Description
Aerosol Duster, Recommended For Electronics And Equipment, Net Weight 10 oz, Package Quantity 2
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Dust-Off #DSXLP
Explore more
- DUST-OFF Aerosol Duster, 10 oz. DPNXL
- DUST-OFF Dust Off RET10521 Disposable Duster; Multi Colored - 10 oz RET10521
- DUST-OFF Duster 7 oz., PK2 DPSM2
- DUST-OFF Dust Off DPSXL3 Disposable Dusters; Multi Colored - Pack of 3 DPSXL3
- DUST-OFF Aerosol Duster, 10 oz., PK2 DPNXL2
- DUST-OFF Aerosol Duster, 10 oz. DPSXL
- CRC Aerosol Duster, Size 16 oz. 05185
- S M ARNOLD INC CAR DUSTER AR25-617
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK SW12
- DUST-OFF Compressed Gas Duster, 7 oz., PK3 DPSM
- ADVANTUS CORP. Read Right Dust-Free Duster, , 5" Extension Wand, 10 Oz., 6/Pk RR3760
- Dust-Off Aerosol Dusters