Addon 5 Pack Of 20.00Cm (8.00In) Vga Male To Female Black, PK5
- Mfr # VGASPLMFF-5PK
- Zoro # G0574836
product price:Â
$
24.39
/pk of 5, $4.88/ea
Key Features
Cable Type
VGA
Connection B
(2) 15-pin HD-15 - Female
Compatible With
Monitor, Video Device
Connection A
(1) 15-pin HD-15 - Male
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VGASPLMFF-5PK
- Zoro #
- G0574836
- UPC #
- 821455059159
- Country of Origin
- Unknown
Details
- Item
- Video Cable
- Cable Type
- VGA
- Connection B
- (2) 15-pin HD-15 - Female
- Compatible With
- Monitor, Video Device
- Connection A
- (1) 15-pin HD-15 - Male
- Conductor Material
- Copper
- Connector on First End Details
- 1 x 15-pin HD-15 - Male
- Cable Characteristic
- Splitter Cable
- Number of Ways
- 2-way
- Connector Type on First End
- HD-15 - Male
- Connector Type on Second End
- HD-15 - Female
- Connector on Second End Details
- 2 x 15-pin HD-15 - Female
- Device Supported
- Video Device, Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.