Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x25x4-1/2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 82655-0452025

  • Zoro # G005265333


product price: $57.69
/ea
Sold in multiples of 2 for $115.38

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82655-0452025
Zoro #
G005265333
UPC #
31949193812
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x4-1/2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4-1/2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

This disposable deep pleated air filter cartridge is specially designed to work in a Honeywell whole-house air cleaner. The filtering medium is made with synthetic mechanical filtering fibers. The medium is adhered to an expanded metal backing, deep pleated and encased in a moisture resistant Kraft board frame. It offers a MERV 8 level of performance.


  • • NaturalAire M8 air cleaner achieves high efficiency at low pressure drop
  • • Deep V-pleats for increased filtration surface area while maintaining reduced air resistance
  • • Efficient airborne particle removal for a cleaner indoor environment
  • • Easy to install and lasts up to 1 year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.