Zoro Homepage

ChipBuddie with 18" Hose

  • Mfr # 61005

  • Zoro # G0944379


product price: $42.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61005
Zoro #
G0944379
UPC #
617450610057
Country of Origin
United States

Details

Item
Chip Buddie with 18" Hose

Description

The Dustless Technologies 61005 ChipBuddie with 18" Hose is a great addition to your air compressor. It can be used to clean up sawdust, metal shavings and other debris in the shop or on the job site. The chipbuddie comes with an 18 inch hose that allows for long reach into tight spaces. This chipbuddie will help you keep your work area free of dust and debris so you can finish projects faster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.