Zoro Homepage

Cuff Swivel, 1.5 x 1.5 in

  • Mfr # 14311

  • Zoro # G807685094


product price: $14.49
/ea

Key Features

Color
Black
Material
PVC Plastic
Length
3.75
Width
2
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14311
Zoro #
G807685094
UPC #
617450143111
Country of Origin
China

Dimensions

Length
3.75
Width
2
Height
3.75
Inside Dia.
1.5 inch
Outside Dia.
1.75 inch

Details

Color
Black
Material
PVC Plastic
Item
Cuff Swivel,1.5 x 1.5 in
For Use With
D1619, D1603, D1606
Features
Screws onto 1.5IN hoses and has 1.5IN inner diameter
Includes
(1) Swivel Cuff

Description

Cuff Swivel,1.5 x 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.