Zoro Homepage

Dust Extractor, Not Applicable, Standard, 114 cfm

  • Mfr # H0908

  • Zoro # G113037693


product price: $2,848.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Filtration Type
Standard
Air Flow
114 cfm
Static Pressure
124 in
Tank Material
Steel
Tank Size
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0908
Zoro #
G113037693
UPC #
617450809086
Country of Origin
United States

Dimensions

Tank Size
30 gal
Power Cord Length
15 foot
Tool Length
90 in
Height
20 in
Hose Length
25 ft
Hose Diameter
1 1/2 in

Details

Item
Dust Extractor
Filtration Type
Standard
Air Flow
114 cfm
Static Pressure
124 in
Tank Material
Steel
Tank Wet Capacity
30 gal
Amps
13A
Voltage
120 V AC
Standards
Complies with Table 1 OSHA Silica rule for cleanup of slurry generation, UL
CFM High
114
Casters
(2) Large back wheels, (2) Front locking casters
Head Type
Sealed
Blower Application
Slurry & Wet Material vacuum
Power Source
Corded
Pickup Type
Wet
Sound Level
80 dB
OSHA Table 1 Compliant
Yes
Horsepower
6 1/2 hp
Kit Contents
(1) 25 ft Industrial Hose, (1) 30 Gal Barrel with Drain, (1) 30 Gal Cart with Locking Front Wheels, (1) 30 Gal Slurry Vac Topper, (1) Squeegee Floor Tool Kit
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Collection Type
Bagless
Water Lift
124 in

Description

Industrial Slurry Vacuum,30 Gal,120V


  • Designed for professional use with slurry and water cleanup.
  • Prevents the resuspension of hazardous dust from dried slurry
  • Equipt with a 30-gallon drum and 25 foot crush-resistant hose.
  • Operates on a standard 20-amp power supply.
  • Complies with Table 1 OSHA Silica rule for cleanup of slurry generation.
  • Ensures compliance with EPA and local laws to keep slurry out of storm drains and sewage systems.
  • The sealed drum head effectively prevents debris from entering the motor.
  • Built in drain for easy cleanup
  • Drum cart for easy rolling
  • Drum Lid included for transportation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.