Dustless Certified HEPA Filter
Mfr # 13201
Zoro # G4267304
product price: $204.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dustless
Fits Vacuum Models
16006, 16008, D1606
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13201
Zoro #
G4267304
UPC #
617450132016
Country of Origin
Canada
Dimensions
Width
13"
Length
10 1/2 in
Height
3 1/2 in
Width/Diameter
13 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dustless
Fits Vacuum Models
16006, 16008, D1606
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
Efficiency
HEPA
Item
Cartridge Filter
For Use With
Mfr. No. 16006, D1606 HEPA DustlessVac
Material
Hepa
Filter Type
HEPA
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 micron
Type
HEPA
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless, Fits Vacuum Models 16006, 16008, D1606, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Non-Reusable, Height 3 1/2 in, Length 10 1/2 in, Width/Diameter 13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.