Zoro Homepage

Dustless Pro Hose Kit, 1.5"x 25 Ft.

  • Mfr # H0946

  • Zoro # G0944555


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
300 in
Material
Polyethylene
Includes
(2) Cuffs
Color
Yellow
Size
1.5" x 25'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0946
Zoro #
G0944555
UPC #
617450809468
Country of Origin
United States

Dimensions

Length
300 in
Size
1.5" x 25'
Hose Length
25 ft
Hose Dia.
1 1/2 in
Height
1.5 in
Outside Dia.
2 in
Inside Dia.
1.5 in
Width
1.5 in

Details

Item
Vacuum Hose Kit
Material
Polyethylene
Includes
(2) Cuffs
Color
Yellow
For Use With
Dustless Slurry Vacs H0901, H0904
Fits Vacuum Brand
Dustless Technologies
For Vacuum Type
Drum Top Heads
Fits Models
H0901, H0904
Hose Product Grouping
Vacuum Hose
Fits Vacuum Models
48GP71
Application
Extended 25' length for industrial collection of dry & wet debris
Features
Crush resistant and durable hose is able to withstand harsh jobsite conditions

Description

Dustless Technologies' H0946 Dustless Pro Hose Kit is the right accessory for your drum top vacuum. This 25-foot hose kit is designed to work with your Dustless Technologies 48GP71 drum top vacuum. The polyethylene material makes this hose durable and flexible, while its 1 1/2" diameter offers a perfect fit on most drum top vacuums. It fits the Dustless Technologies 48GP71 model, as well as other models in the same line. The 25 ft length gives you plenty of working room when cleaning around drums or barrels. You can never go wrong with this 25 ft dustless pro hose kit from Dustless Technologies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.