Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dustless Vacuum, 25Ft Hose with Cuffs

  • Mfr # 14291

  • Zoro # G0421430


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Color
Yellow
Material
Polyethylene
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14291
Zoro #
G0421430
UPC #
617450142916
Country of Origin
United States

Dimensions

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Length
25 ft
Hose Length
25 ft

Details

Color
Yellow
Material
Polyethylene
Fits Vacuum Brand
Dustless Technologies
For Vacuum Type
Shop Vacuum
Item
Vacuum Hose
Fits Models
16003, 16006 ,D1603, D1606, D1618, D1619
Hose Product Grouping
Vacuum Hose
Fits Vacuum Models
16003, 16006, D1603, D1606, D1618, D1619

Description

Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 25 ft, Material Polyethylene, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless Technologies, Fits Vacuum Models 16003, 16006, D1603, D1606, D1618, D1619, Color Yellow, Includes (1) 25-Foot Hose, (2) Hose Cuffs, (1) 2 In. x 2 In. Hose Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.