DustlessVac Wet/Dry Filter Package, Pk2
Mfr # 13001
Zoro # G0421771
product price: $52.99
/pk 2, $26.50/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Dustless
Fits Vacuum Models
16003, 16005, D1603, D1605
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13001
Zoro #
G0421771
UPC #
617450130012
Country of Origin
United States
Dimensions
Height
2"
Length
9"
Width
6"
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Dustless
Fits Vacuum Models
16003, 16005, D1603, D1605
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
Filter Type
Primary Filter, Secondary Filter
Bag Type
Wet/Dry
Material
Fabric
Item
Sleeve Filter
Filter Reusability
Reusable
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless, Fits Vacuum Models 16003, 16005, D1603, D1605, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Filter Material Cloth, Filter Reusability Reusable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.