Floor Tool for Dustless Wet/Dry Vacuum
Mfr # 14110
Zoro # G0421780
product price: $29.15
/eaKey Features
Material
Plastic
Length
14 in
Width
12 in
For Hose Diameter
2 1/4 in
Fits Vacuum Brand
Dustless Technologies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14110
Zoro #
G0421780
UPC #
617450141100
Country of Origin
China
Dimensions
Length
14 in
Width
12 in
For Hose Diameter
2 1/4 in
Depth
4 in
Diameter
2-1/4"
Details
Material
Plastic
Fits Vacuum Brand
Dustless Technologies
For Vacuum Type
Shop Vacuum
For Use With
35YK86
Item
Vacuum Cleaner Nozzle
Fits Models
16003,16006, D1603, D1606
Attachment Product Grouping
Floor Tools and Nozzles
Fits Vacuum Models
16003, 16006, D1603, D1606
For Use With Mfr. Model Number
35YK86
Description
Floor Tools and Nozzles, For Hose Diameter 2 1/4 in, Material Plastic, Length 14 in, Width 12 in, Depth 4 in, Diameter 2 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless Technologies, Fits Vacuum Models 16003, 16006, D1603, D1606, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.