HEPA Filter, for D1505
- Mfr # D1544
- Zoro # G216601746
product price:Â
$
43.69
/ea
Key Features
Length
6 in
Efficiency
0.3 microns
Media Color
White
Filter Type
HEPA
Actual Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1544
- Zoro #
- G216601746
- UPC #
- 617450415447
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Actual Height
- 2.5 in
- Actual Width
- 6 in
Details
- Item
- HEPA Filter
- Efficiency
- 0.3 microns
- Media Color
- White
- Filter Type
- HEPA
Description
HEPA Filter,for D1505
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.