
HEPA Floor Tool with Adaptor
Mfr # 13242
Zoro # G0421360
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
10 1/2 in
Width
11 in
For Hose Diameter
1 3/4 in
Fits Vacuum Brand
Dustless Technologies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13242
Zoro #
G0421360
UPC #
617450132429
Country of Origin
China
Dimensions
Length
10 1/2 in
Width
11 in
For Hose Diameter
1 3/4 in
Depth
3 in
Diameter
1 1/4 in
Details
Material
Plastic
Fits Vacuum Brand
Dustless Technologies
For Vacuum Type
Shop Vacuum
For Use With
36TU92
Item
Vacuum Cleaner Nozzle
Includes
Stepped Adapter
Attachment Product Grouping
Floor Tools and Nozzles
Fits Models
16003,16006, D1603, D1606, D1505, D1618, D1619
Fits Vacuum Models
16003, 16006, D1505, D1603, D1606, D1618, D1619
For Use With Mfr. Model Number
36TU92
Description
Floor Tools and Nozzles, For Hose Diameter 1 3/4 in, Material Plastic, Length 10 1/2 in, Width 11 in, Depth 3 in, Diameter 1 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless Technologies, Fits Vacuum Models 16003, 16006, D1505, D1603, D1606, D1618, D1619, Includes Stepped Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.