
HEPA Wet/Dry Pro DustlessVac, Upgraded E
Mfr # D1619
Zoro # G9358649
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
15"
Length
16"
Weight
36 lbs
Standards
HEPA, TUV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1619
Zoro #
G9358649
UPC #
617450416192
Country of Origin
China
Dimensions
Width
15"
Length
16"
Overall Height
27"
Height
25"
Overall Width
21"
Depth
15"
Overall Length
21"
Details
Item
HEPA Wet/Dry Pro DustlessVac, Upgraded E
Voltage
120v
Weight
36 lbs
Standards
HEPA, TUV
Application
Wet and dry cleanup, concrete grinding/drilling, drywall, renovation, janitorial and construction work
Material
Polypropylene
For Use With
DustBuddies, CutBuddies, Drywall Sander, BitBuddies, SawBuddies, DustBuddie for Worm Drive Saws
Color
Black/Yellow
Features
HEPA, 138-CFM/83” Water Lift, Dry & Wet pick up, blower, semi-auto cleaning, OSHA Silica & EPA RRP Compliant
Includes
(1) HEPA Filter, (1) Wet Screen Filter, (1) 8-10 gal Micro Pre-filter Bag, (1) 8' Hose with Hand Cuff, (2) Vacuum Wands, (1) Wet, +Dry Floor Tool, (1) Crevice Tool, (1) Round Brush, (1) 12' Industrial Hose, (1) HEPA Floor Tool, (3) Adapters
Tank Capacity
8 gal
Description
HEPA Wet/Dry Pro DustlessVac, Upgraded E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.