Zoro Homepage

Industrial, Drum-Top Vacuum Head, 1-1/2" Hose Dia., Standard 115 cfm

  • Mfr # H0901

  • Zoro # G3312027


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1-1/2"
Length
26"
Width
26"
Height
18 in
Filter Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0901
Zoro #
G3312027
UPC #
617450809017
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"
Length
26"
Width
26"
Height
18 in
Power Cord Length
15 ft
Hose Length
25 ft.
Vacuum Hose Length
25 ft
Vacuum Hose Dia.
1 1/2 in
Diameter
29 in

Details

Filter Type
Standard
Air Flow
115 cfm
Static Pressure
120 in
Vacuum Capacity
No Tank
Tank Material
Steel
Casters
No
Voltage
120 V
Amps
13
Hz
60
Includes
1.5 in x 25 ft Hose Kit, Floater Filter Assembly
Net Weight
60 lb.
Vacuum Filter
Foam
Drain
No
Series
Industrial
Warranty
3 yr.
Peak HP
6-1/2
Number of Motor Stages
1
Sound Level dBA
79
Average Brush Life
1,000 hr
Standards
UL Certified
Watts
1370
Item
Drum-Top Vacuum Head
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Wet Capacity
55 gal.
Power
1,560 W
Vacuum Pickup Type
Wet
Sound Level
80 dBA
Current
13 A
Vacuum Filtration Type
Standard
Peak Horsepower
6 1/2 hp
Vacuum Power Source
Corded
For Drum Capacity
55 gal
Vacuum Air Flow
114 cfm
Number of Power Heads
1

Description

Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 114 cfm, Static Pressure 120 in, Sound Level 80 dBA, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 25 ft, Motor Efficiency Type Brushed, Number of Motor Stages 1, Average Brush Life 1,000 hr, Peak Horsepower 6 1/2 hp, Power 1,560 W, Current 13 A, Voltage 120V AC, Height 18 in, Diameter 29 in, Power Cord Length 15 ft

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.