Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial, Slurry Vacuum, Standard, 115 cfm, 6 1/2 hp

  • Mfr # H0904

  • Zoro # G3312018


product price: $2,939.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet
Air Flow
115 cfm
Static Pressure
120 in
Tank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0904
Zoro #
G3312018
UPC #
617450809048
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
25 ft
Width
26 in
Length
26 in
Power Cord Length
15 ft
Hose Length
25 ft
Hose Dia.
1-1/2"
Height
55 in
Overall Height
55 in
Cord Length
15 ft
Hose Diameter
1 1/2 in
Overall Length
26 in
Overall Width
26 in

Details

Item
Slurry Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet
Air Flow
115 cfm
Static Pressure
120 in
Tank Material
Steel
Tank Wet Capacity
50 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Watts
1370
Peak Horsepower
6 1/2 hp
Voltage
120 V AC
Amps
13
Frequency
60
Weight
175 lb
Standards
RUL Certified
Vacuum Capacity
55 gal.
Series
Industrial
Drain
Yes
Average Brush Life
1,000 hr
Includes
1 1/2 In Slurry Squeegee Kit, 1 1/2 In X 25 Ft Hose Kit, 120V Ac Slurry Vac Topper, 55 Gal Drum With Handles And Drain, Drum Cart Assy, Floater Filter Assy
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Casters
Yes
Vacuum Filter
Foam
Warranty
3 yr.
Application
Slurry Cleanup, Water Cleanup
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Sound Level
80 dB
Power
1,360 W
Current
13 A
Vacuum Air Flow
115 cfm
Features
Built in Drain for Easy Cleanup, Drum Cart for Easy Rolling
Tool Weight
175 lb
Collection Type
Bagless
Horsepower
6 1/2 hp
Power Source
Corded
OSHA Table 1 Compliant
Yes
Pickup Type
Wet
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Water Lift
124 in
Kit Contents
(1) 120V Slurry Vac Topper, (1) 55 Gallon Vacuum Drum with Handles and Drain, (1) Drum Cart, (1) Floater Filter Assembly

Description

Slurry Vacuum, Filtration Type Standard, OSHA Table 1 Compliant Yes, Air Flow 115 cfm, Voltage 120 V AC, Horsepower 6 1/2 hp, Kit Contents (1) 120V Slurry Vac Topper, (1) 55 Gallon Vacuum Drum with Handles and Drain, (1) Drum Cart, (1) Floater Filter Assembly, Pickup Type Wet, Collection Type Bagless, Tank Size 55 gal, Hose Diameter 1 1/2 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant, Tank Wet Capacity 50 gal, Hose Length 25 ft, Power Source Corded, Water Lift 124 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.